Serenelife
Wifi Drone Quad-Copter Wireless Uav w/ HDCamera/VideoRecording, SLRD18
- Zoro #: G200680849
- Mfr #: SLRD18
Hover or click to zoom Tap to zoom
Help us improve our
product images
$95.00
Subtotal: $95.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Serenelife #SLRD18 Specifications
- Zoro #: G200680849
- Mfr #: SLRD18
- UPC #: 842893101804
- Country of Origin (subject to change): China
Description
Features: - Capture Stunning Aerial Views from Above! - 2.4Ghz Wireless Piloting & Remote Control Operation - Integrated Camera System Built-into Drone Housing - Button-Activated Video Record + Picture-Taking Ability - WiFi Connectivity with Real-Time FPV Video Capture - Download the App and Connect via Your Smartphone - Integrated Detachable Smartphone Holder in the Controller - Quad-Copter (4) Motor Design with Propeller-Style Blades - 6-Axis Gyroscopic Controller System - Smart Folding Drone Design for Storage & Portability - Stabilization Processor for Smooth & Steady Hovering - Unique ‘Altitude Hold’ Function - Built-in Rechargeable Battery - Micro SD Card Slot for Easy File Saving & Sharing - Aerodynamic & Agile: Ability to Perform 360° Flips - Rugged & Durable Housing Construction - Fun for Ages 14+ and Up The ‘GX-FPV’ App: - Control the Drone via Your Smartphone! - Live Feed ‘Real-Time’ Video Transmission - Button Activated Image Capture & Video Recording - Save the Recordings Directly to Your Device - Easy-to-Use & Free to Download - Available for Android & iPhone Video Recording & Picture Snapping: - Choose to Either Snap a Picture or Record Video - Simple & Hassle-Free One Button Operation - Wide Angle 110° Degree Lens - Video Resolution: 720p (1280 x 720 Pixels @ 15fps) - Image Processor: CMOS Full Color 2MP - Video Filetype: .AVI - Image Filetype: JPG What’s in the Box: - WiFi Drone Quadcopter - Built-in Camera System - 2.4Ghz Controller - USB Charger - (2) Spare Motor Propeller Blades - Detachable Landing Gear - Screwdriver Technical Specs: - Controller Frequency: 2.4Ghz Wireless - Drone Remote Control Operation Distance: Up to 650’+ ft. - WiFi FPV Video Transmission Distance: Up to 175’+ ft. - Flying Time: ~13 minutes - Charge Time: ~150 minutes - Motor Power: 45,000 RPM, 3.7V / 12W No-Load Speed - Drone Rechargeable Battery: 3.7V Lithium, 1200 mAh - Battery Operated Remote Controller: Requires (4) x ‘AA’ Batteries, *Not Included - Maximum Micro SD Card Support Size: 32 GB, *Not Included - USB Power: 5V 500mA - Housing Construction Material: Engineered ABS - Drone Dimensions (L x W x H): 12.4’’ x 11.8’’ x 4.1’’ -inches
Reviews of Serenelife #SLRD18
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SERENELIFE Drone Quad-Copter Wireless Uav w/ HD Camera/Video Recording, SLDR18HD SLDR18HD
- SERENELIFE WifiDrone QuadCopter Wireless Uav w/HD Camera/Video Rcrdng, SLRD36WIFI SLRD36WIFI
- SERENELIFE Drone Quad-Copter Wireless Uav w/ HD Camera/Video Recording, SLRD40 SLRD40
- SERENELIFE WifiDrone QuadCopter Wireless Uav w/HD Camera/Video Rcrdng, SLRD42WIFI SLRD42WIFI
- DJI Inspire 2 Part 08 Battery Charging Hub Charg Ing CP.BX.000182
- DJI Matrice 600 Tb47S Battery - 6Pack CP.SB.000287
- DJI Inspire 2 Part 03 Dji Cinessd Station CP.BX.000177
- DJI Inspire 2 Part36 High-Strength Threadlocker 263 CP.BX.000226
- DJI Matrice 100-Part17-Frame Arm Mounting Buckle CP.TP.000016
- DJI Osmo Part 92 Nd16Filter; Osmo Plus; Z3 CP.ZM.000490
- DJI Matrice 200-Part06-Dual Downward Gimbal Connector CP.HY.000080
- Serenelife Drones