customer-service Help
Serenelife

WifiDrone QuadCopter Wireless Uav w/HD Camera/Video Rcrdng, SLRD36WIFI

Serenelife WifiDrone QuadCopter Wireless Uav w/HD Camera/Video Rcrdng,  SLRD36WIFI SLRD36WIFI
Tap to zoom
Hover or click to zoom
$156.24
  • Material: Acrylonitrile Butadiene Styrene (ABS)
  • Features: Rugged, Durable, HD Video Recording
  • Width: 19.1"
See full product details
This item ships free.

Total: $156.24

Serenelife #SLRD36WIFI Specifications

  • Material: Acrylonitrile Butadiene Styrene (ABS)
  • Features: Rugged, Durable, HD Video Recording
  • Width: 19.1"
  • Height: 4.8"
  • Length: 19.1"
  • Power Source: Battery
  • Battery Chemistry: Lithium (Li)
  • Product Type: Aerial Drone
  • Operating Range: 325 ft
  • Operating Frequency: 2.40 GHz
  • Recommended Age: 14+
  • Battery Included: Yes
  • Country of Origin (subject to change): China

Description

Features: - Capture Stunning Aerial Views from Above! - 2.4Ghz Wireless Piloting & Remote Control Operation - Integrated Camera System Built-into Drone Housing - Button-Activated Video Record + Picture-Taking Ability - WiFi Connectivity with Real-Time FPV Video Capture - Download the App and Connect via Your Smartphone - Quad-Copter (4) Motor Design with Propeller-Style Blades - 6-Axis Gyroscopic Controller System - Stabilization Processor for Smooth & Steady Hovering - Aerodynamic & Agile: Ability to Perform 360 Loops & Barrel Rolls - Selectable Performance Modes: Low Speed, High Speed - Rugged & Durable Housing Construction - Built-in Rechargeable Battery - Micro SD Card Reader - Low Battery Warning Indicator - PC or Mac Support: Easy File Saving & File Transfer - Fun for Ages 14+ and Up The ‘Flyingsee’ App: - Control the Drone via Your Smartphone! - Live Feed ‘Real-Time’ Video Transmission - Button Activated Image Capture & Video Recording - Save the Recordings Directly to Your Device - Easy-to-Use & Free to Download - Available for Android & iPhone Video Recording & Picture Snapping: - Choose to Either Snap a Picture or Record Video - Simple & Hassle-Free One Button Operation - Integrated Camera System Built-in to Drone Housing - Camera Resolution: 1.0 MP Megapixels - Video Resolution: 720p (1280 x 720 Pixels @ 30fps) - Video Filetype: .MP4 - Image Filetype: JPG - Camera Sensor Type: CMOS Full Color, H.264 What’s in the Box: - WiFi Drone Quadcopter - Integrated Camera System - 2.4Ghz Controller - Rechargeable Battery - USB Charger - (4) Spare Motor Propeller Blades Technical Specs: - Controller Frequency: 2.4Ghz Wireless - Drone Remote Control Operation Distance: Up to 325’+ ft. Diameter - WiFi FPV Video Transmission Distance: Up to 120’+ ft. - Flying Time: ~10 minutes - Charge Time: ~140 minutes - Motor Power: 15W, 41,500 RPM - Propeller Diameter: 147mm - Housing Construction Material: Engineered ABS - Drone Rechargeable Battery: 7.4V Lithium, 1000 mAh - Battery Operated Remote Controller: Requires (4) x ‘AA’ Batteries, *Not Included - Maximum Micro SD Card Support Size: 32 GB, *Not Included - USB Power: 5V 500mA - Drone Dimensions (L x W x H): 19.1’’ x 19.1’’ x 4.8’’ -inches

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLRD36WIFI

Explore more