customer-service Help
Serenelife

WifiDrone QuadCopter Wireless Uav w/HD Camera/Video Rcrdng, SLRD42WIFI

Serenelife WifiDrone QuadCopter Wireless Uav w/HD Camera/Video Rcrdng,  SLRD42WIFI SLRD42WIFI
Tap to zoom
Hover or click to zoom
$208.41
  • Features: HD Video Recording, Rugged, Durable
  • Material: Acrylonitrile Butadiene Styrene (ABS)
  • Operating Frequency: 2.40 GHz
See full product details
This item ships free.

Total: $208.41

Serenelife #SLRD42WIFI Specifications

  • Features: HD Video Recording, Rugged, Durable
  • Material: Acrylonitrile Butadiene Styrene (ABS)
  • Operating Frequency: 2.40 GHz
  • Product Type: Aerial Drone
  • Power Source: Battery
  • Battery Included: Yes
  • Recommended Age: 14+
  • Battery Chemistry: Lithium (Li)
  • Operating Range: 650 ft
  • Country of Origin (subject to change): China

Description

Features: - Capture Stunning Aerial Views from Above! - 2.4Ghz Wireless Piloting & Remote Control Operation - Integrated Camera System Built-into Drone Housing - Button-Activated Video Record + Picture-Taking Ability - WiFi Connectivity with Real-Time FPV Video Capture - Download the App and Connect via Your Smartphone - Quad-Copter (4) Motor Design with Propeller-Style Blades - 6-Axis Gyroscopic Controller System - Stabilization Processor for Smooth & Steady Hovering - Aerodynamic & Agile: Ability to Perform 360 Loops & Barrel Rolls - Emergency Landing Function: Drone Will Automatically Land - Selectable Performance Modes: Low, Medium, High - Rugged & Durable Housing Construction - Built-in Rechargeable Battery - Micro SD Card Reader - Low Battery Warning Indicator - Integrated Sensors for Out-of-Range Warning - PC or Mac Support: Easy File Saving & File Transfer - Fun for Ages 14+ and Up The ‘Flyingsee’ App: - Control the Drone via Your Smartphone! - Live Feed ‘Real-Time’ Video Transmission - Button Activated Image Capture & Video Recording - Save the Recordings Directly to Your Device - Easy-to-Use & Free to Download - Available for Android & iPhone Video Recording & Picture Snapping: - Choose to Either Snap a Picture or Record Video - Simple & Hassle-Free One Button Operation - Integrated Camera System Built-in to Drone Housing - Camera Resolution: 1.0 MP Megapixels - Video Resolution: 720p (1280 x 720 Pixels @ 30fps) - Video Filetype: .MP4 - Image Filetype: JPG - Camera Sensor Type: CMOS Full Color, H.264 - Wide Angle 120 Degree Lens What’s in the Box: - WiFi Drone Quadcopter - Integrated Camera System - 2.4Ghz Controller - USB Charger - (2) Replacement Batteries - (4) Spare Motor Propeller Blades Video Recording & Picture Snapping: - Choose to Either Snap a Picture or Record Video - Simple & Hassle-Free One Button Operation - Integrated Camera System Built-in to Drone Housing - Camera Resolution: 1.0 MP Megapixels - Video Resolution: 720p (1280 x 720 Pixels @ 30fps) - Video Filetype: .MP4 - Image Filetype: JPG - Camera Sensor Type: CMOS Full Color, H.264 Technical Specs: - Controller Frequency: 2.4Ghz Wireless - Drone Remote Control Operation Distance: Up to 650’+ ft. - WiFi FPV Video Transmission Distance: Up to 200’+ ft. - Flying Time: ~15 minutes - Charge Time: ~180 minutes - Motor Power: 11W, 45,000 RPM - Propeller Diameter: 190mm - Housing Construction Material: Engineered ABS - Drone Rechargeable Battery: 7.4V Lithium, 1000 mAh

Restrictions and Compliance

  • This item has been restricted from sale in the following states: No

Reviews of Serenelife #SLRD42WIFI

Explore more