
3.5 Inch Gray Polyurethane Swivel 12mm Stem Caster Set with Total Lock Brake
Mfr # SCC-TSTTL20S3514-PPUB-M1215-4
Zoro # G905422225
product price: $168.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-TSTTL20S3514-PPUB-M1215-4
Zoro #
G905422225
UPC #
011586539600
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Stem Dia.
12MM
Wheel Dia.
3.5
Thread Length
1.5
Size
3-1/2" x 1-1/4"
Details
Caster Stem Type
Threaded Stem
Wheel Bearing Type
Precision Ball Bearing
Durometer
60D
Includes
(4) swivel casters w/ total lock brakes
Material
Polyurethane Tread on Polyolefin Core
Caster Swivel Lock Type
Total lock brake
Features
Total lock brake
Finish
Bright Zinc Plated Finish
Load Capacity
300
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
1.75
Description
Listing is for a set of four (4) Service Caster Series #20 swivel casters, four (4) swivel 12mm threaded stem casters with total lock brakes, 3.5” diameter by 1-1/4” wide gray polyurethane wheels. Supports a total weight of 1,000lbs (250lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 threaded stem polyurethane casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The bolt hole can accept a bolt or a customized stem, allowing for any type of mounting requirement. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. All rolling on a finely crafted ball bearing design that will keep you moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.