3.5 Inch Phenolic Swivel 1/2 Inch Threaded Stem Caster Total Lock Brake SCC, 2PK

  • Mfr # SCC-TSTTL20S3514-PHS-121315-2-S-2

  • Zoro # G905421600


product price:  $165.99
/pk 2, $83.00/ea
Free Shipping & Returns

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-TSTTL20S3514-PHS-121315-2-S-2
Zoro #
G905421600
UPC #
670533916798
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
4-5/8"
Stem Length
1.5
Wheel Dia.
3.5
Stem Dia.
1/2"
Size
3-1/2" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Durometer
90D
Load Capacity
300
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-50 degrees F to 250 degrees F
Includes
(2) swivel casters w/total lock brakes & (2) swivel casters
Material
Phenolic
Features
2 casters with total lock brakes
Caster Swivel Lock Type
2 casters with total lock brakes
Mounting Type
Threaded Stem
Thread Pitch
13
Model
Series #20

Description

Listing is for a set of four (4) Service Caster Series #20 casters, two (2) swivel 1/2" threaded stem with total lock brake casters and two (2) swivel casters, with 3-1/2” diameter by 1-1/4” wide phenolic wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 phenolic casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The phenolic wheels have a high resistance to impact damage while providing protection for floors in commercial and industrial settings. Phenolic wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products