
4 Inch Glass Filled Nylon Caster Set with 2 Brakes/Swivel Lock 2 Rigid SCC
Mfr # SCC-30CS420-GFNR-TLB-BSL-2-R-2
Zoro # G905435218
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-30CS420-GFNR-TLB-BSL-2-R-2
Zoro #
G905435218
UPC #
670533933443
Country of Origin
United States
Dimensions
Wheel Dia.
4
Wheel Width
2
Mounting Height
5-5/8"
Details
Caster Mounting Type
Top Plate
Material
Glass Filled Nylon
Series
Series #30
Description
Listing is for a set of four (4) Service Caster Series #30 casters, two (2) swivel casters with side lock brakes & bolt on swivel locks and two (2) rigid casters, with 4" diameter by 2" wide glass filled nylon wheels capable of supporting a total weight of 3,200 lbs. (800 lbs./caster).When searching for a reliable and durable heavy duty solution to your caster needs, consider Service Caster’s Series 30 glass filled nylon casters. The Service Caster Series #30 is ideal for medium and heavy duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition and the glass filled nylon wheels provide very low rolling resistance, show a high resistance to many aggressive substances, will not flat spot, and under normal operating conditions are maintenance free. Resistant to most chemical and oils, these glass filled nylon wheels will keep you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.