4 Inch SS High Temp Glass Filled Nylon Swivel 10mm Threaded Stem Caster SCC

  • Mfr # SCC-SSTS20S414-GFNSHT-M1015

  • Zoro # G905420399


product price:  $74.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Bearing Type
Plain Bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSTS20S414-GFNSHT-M1015
Zoro #
G905420399
UPC #
670533907147
Country of Origin
United States

Dimensions

Wheel Width
1.25
Mounting Height
5-1/8"
Stem Length
1.5
Wheel Dia.
4
Stem Dia.
10MM
Size
4" x 1-1/4"
Thread Length
1.5

Details

Caster Stem Type
Threaded Stem
Wheel Bearing Type
Plain Bore
Material
High Temperature Glass Filled Nylon
Includes
Swivel caster
Finish
Polished Stainless Steel
Durometer
85D
Caster Temp. Range
-45 degrees F to 550 degrees F
Load Capacity
300
Mounting Type
Threaded Stem
Model
Series #20
Thread Pitch
1.5

Description

Listing is for one (1) Service Caster Series #20 stainless steel swivel caster with a 4" diameter by 1-1/4" wide high temp glass filled nylon wheel and a 10mm-1.50 X 1-1/2" metric threaded stem capable of supporting 300 lbs./caster.When searching for a reliable and durable solution to your caster needs, consider Service Caster Series 20 stainless-steel threaded stem high temp glass filled nylon wheel casters. The Service Caster Series #20 is ideal for autoclaves, bakery ovens and powder coating facilities. The stainless-steel finish provides durability under any condition, and the high temp glass filled nylon wheels- quieter than comparable steel wheels- have a high resistance to impact damage, providing protection for floors in commercial and industrial settings. This caster is ideal for use in high temperatures associated with baking, performing consistently in temperature ratings of 475°F continuous usage to 550°F intermittent usage. Not only are they resistant to water, oil, and grease, but because they are non-metallic, these wheels are spark proof, keeping you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.