
5 Inch Blue Poly Wheel Swivel 7/8 Inch Square Stem Caster Set with Brake SCC
Mfr # SCC-SQ20S514-PPUB-BLUE-TLB-78-4
Zoro # G905417887
product price: $114.99
/ea
Free Shipping & Returns
Key Features
Caster Stem Type
Square Stem
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2
Wheel Bearing Type
Precision Ball Bearing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-SQ20S514-PPUB-BLUE-TLB-78-4
Zoro #
G905417887
UPC #
11586602298
Country of Origin
United States
Dimensions
Wheel Width
1.25
Mounting Height
6-1/8"
Stem Length
2
Stem Dia.
7/8"
Wheel Dia.
5
Size
5" x 1-1/4"
Details
Caster Stem Type
Square Stem
Wheel Bearing Type
Precision Ball Bearing
Material
Polyurethane Tread on Polyolefin Core
Durometer
60D
Caster Swivel Lock Type
Top lock brake
Includes
(4) swivel casters w/ top lock brakes
Load Capacity
1400
Finish
Bright Zinc Plated Finish
Caster Temp. Range
-20 degrees F to 180 degrees F
Mounting Type
Square Stem
Model
Series #20
Description
Listing is for four (4) Service Caster Series #20 swivel casters with a 5” diameter by 1-1/4” wide blue polyurethane wheels and a 7/8" square stems with top lock brakes. Supports a total weight of 1,200lbs (300lbs/per caster). When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 square stem polyurethane casters.The Service Caster Series 20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The zinc plated finish provides durability under any condition, while the non-marking, non-marring polyurethane wheels perform especially well on hard surfaces such as concrete, tile, and wood. The square stems are designed to be bolted or riveted onto the inside of angled iron legs or against any flat surface. All rolling on a finely crafted ball bearing design that keeps you moving forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.