5 Inch SS Hard Rubber Wheel Swivel Bolt Hole Caster Set with 2 Brakes SCC

  • Mfr # SCC-SSBH20S514-HRS-2-TLB-2

  • Zoro # G905433917


product price:  $266.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5
Wheel Width
1.25
Wheel Bearing Type
Plain Bore
Mounting Height
6-1/8"
Features
2 casters with top lock brakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-SSBH20S514-HRS-2-TLB-2
Zoro #
G905433917
UPC #
670533911243
Country of Origin
United States

Dimensions

Wheel Dia.
5
Wheel Width
1.25
Mounting Height
6-1/8"
Size
5" x 1-1/4"

Details

Wheel Bearing Type
Plain Bore
Features
2 casters with top lock brakes
Caster Swivel Lock Type
2 casters with top lock brakes
Caster Mounting Type
Bolt Hole
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Series
Series #20
Material
Hard Rubber
Durometer
55D
Finish
Polished Stainless Steel
Caster Temp. Range
-40 degrees F to 160 degrees F
Load Capacity
300

Description

Listing is for a set of four (4) Service Caster Series #20 stainless steel casters, two (2) swivel bolt hole casters and two (2) swivel casters with top lock brakes, with 5” diameter by 1-1/4” wide hard rubber wheels. Supports a total weight of 1,200lbs (300lbs/per caster).When searching for a reliable and durable solution to your caster needs, consider Service Caster’s Series 20 hard rubber casters. The Service Caster Series #20 is ideal for light and medium duty material handling, carts, equipment, and shop projects. The hard rubber wheels not only provide higher load capacities and impact resistance than comparable wheels, but are also resistant to most chemicals and oils. Mounting options include top plate, bolt hole and standard and metric threaded stem sizes. All rolling on a finely crafted ball bearing design and zinc plated finish that provides durability under any condition and keeps you safely moving forward. Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.