6 Inch Heavy Duty Poly on Aluminum Caster Set with Ball Bearings and Brakes SCC

  • Mfr # SCC-35S620-PAB-SLB-4

  • Zoro # G905438509


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Wheel Width
2
Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 180 degrees F
Material
Polyurethane on Aluminum
Mounting Height
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-35S620-PAB-SLB-4
Zoro #
G905438509
UPC #
11586592315
Country of Origin
United States

Dimensions

Wheel Dia.
6
Wheel Width
2
Mounting Height
7-1/2"
Plate Size
4-1/2" x 6-1/4"
Size
6" x 2"
Bolt Size
1/2" (hardware not included)

Details

Caster Mounting Type
Top Plate
Caster Temp. Range
-45 degrees F to 180 degrees F
Material
Polyurethane on Aluminum
Capacity (Lb.)
4800
Type
(4) Swivel caster w/side lock brake
Caster Swivel Lock Type
4 Top Lock Brakes
Plate Caster Bolt Hole Pattern
2-7/16" x 4-15/16" to 3-3/8" x 5-1/4"
Durometer
95A
Series
Series#35
Finish
Bright Zinc Plated Finish
Bearing Type
Precision Ball Bearing

Description

Listing is for a set of four (4) Service Caster Series #35 swivel casters with 6" diameter by 2" wide polyurethane on aluminum wheels with side lock brakes and maintenance free precision ball wheel bearings. Capable of supporting a total weight of 4,800 lbs. (1,200 lbs. per caster). When searching for a reliable and durable solution to your caster needs, rely on Service Caster Series 35 polyurethane aluminum wheel casters. The Series #35 features heavy duty polyurethane wheels that are chemically bonded to an aluminum core, providing a smooth roll over uneven surfaces without marking or marring floors. Finely crafted with a bright zinc plated finish and heat-treated ball bearing raceway, these versatile casters are ideal for a wide range of applications. Use on dollies, platform trucks, warehouse carts and freight terminals, or ensure a smooth and secure ride for food service carts, hotel housekeeping carts, and industrial and commercial equipment. Even drywall carts, welding carts, and wall panel carts will be ready to roll on the Series 35, keeping you moving forward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.