
8 Inch Gray Pneumatic Wheel Caster Swivel with 2 Brakes, 4PK
Mfr # SCC-100S280-PNB-GRY-2-TLB-2
Zoro # G605435082
product price: $341.99
/pk 4, $85.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
8
Wheel Width
2.5
Caster Swivel Lock Type
(2) Top lock brakes
Mounting Height
10"
Finish
Bright Zinc Plated Finish
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCC-100S280-PNB-GRY-2-TLB-2
Zoro #
G605435082
UPC #
670533851228
Country of Origin
United States
Dimensions
Wheel Dia.
8
Wheel Width
2.5
Mounting Height
10"
Plate Size
4" x 4-1/2"
Bolt Size
3/8" (hardware not included)
Size
8" x 2-1/2"
Details
Caster Swivel Lock Type
(2) Top lock brakes
Finish
Bright Zinc Plated Finish
Plate Caster Bolt Hole Pattern
2-5/8" x 3-5/8" to 3" x 3"
Type
(2) swivel casters & (2) swivel casters w/top lock brakes
Wheel Type
Pneumatic
Material
Rubber tread on metal core
Capacity (Lb.)
300
Caster Mounting Type
Top Plate
Features
2 casters with top lock brakes
Series
Series #100
Bearing Type
Ball Bearings
Description
Listing is for a a set of four (4) Service Caster Series #100 swivel casters, two (2) with top locking brakes, with 8” diameter by 2-1/2” wide gray pneumatic rubber wheels. Supports a total weight of 1,200lbs (300lbs per caster).When searching for a reliable and durable solution to your caster needs, look no further than the Service Caster Series #100 casters. The universal design provides an excellent OEM and replacement part for luggage carts, food carts, or any application your business requires. With it’s zinc plated finish and pneumatic rubber wheels all rolling on finely crafted ball bearings, the Service Caster Series #100 provides enhanced noise reduction and consistent roll on any surface, for an overall superior ride under any condition. Note: this caster is NOT intended for highway use! Manual speed only.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Service Caster is unsurpassed in quality, reliability, and excellent customer service. Count on us to move you forward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.