20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Combination Padlock, Bottom, Black

SESAMEE| Zoro #: G1830981| Mfr #: K636

$30.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1830981 Mfr #: K636
Key Type: CombinationDial Location: Bottom
Number of Dials: 4Resettable: Resettable
Item: Combination PadlockHigh Security: Yes
Padlock Body Shape: RectangularShackle Width: 13/16"
For Use With: Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool CribsBody Material: Hardened Steel
Body Width: 2-1/2"Body Thickness: 1-1/4"
Shackle Material: Chrome Plated MolybdenumShackle Dia.: 7/16"
Shackle Height: 1"Body Height: 2-1/4"
Body Finish: Chrome PlatedWeather Resistant: Yes
Country of Origin (subject to change): Taiwan

Product Description

Combination Padlock, Body Finish Chrome Plated, Body Height 2-1/4 In., Body Material Hardened Steel, Body Thickness 1-1/4 In., Body Width 2-1/2 In., Dial Location Bottom, For Use With Lockers, Job Boxes and Gang Boxes, Utility Meters, Substations and Cable Boxes, Tool Chests and Tool Boxes, Tool Cribs, Key Type Combination, Number of Dials 4, Resettable Resettable, Shackle Dia. 7/16 In., Shackle Height 1 In., Shackle Material Chrome Plated Molybdenum, Shackle Width 13/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.