Set Screw & Manufacturing
1/2-13 X 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide
- Zoro #: G7234645
- Mfr #: H50130250CPX-500
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 1/2"-13
- Material: Alloy Steel
- Finish: Black Oxide
- Drive Type: Hex Socket
- Drive Size: 1/4 in
- Rockwell Hardness: HRC45 to HRC53
$187.81
Pk of 500, $0.38/ea
Subtotal: $187.81
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- MFR #H50130250CPX-500
- Zoro #G7234645
- Country of OriginTaiwan, Province of China
- Category Set Screws
Dimensions
Thread Size | 1/2"-13 |
Overall Length | 1/4 in |
Drive Size | 1/4 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Material | Alloy Steel |
Finish | Black Oxide |
Drive Type | Hex Socket |
Rockwell Hardness | HRC45 to HRC53 |
Meets | ASME B18.3 |
Number of Pieces | 500 |
Package Quantity | 500 |
Class | 3A |
Point Type | Cup |
Description
Cup Point Alloy Hex Socket Set Sc,PK500, Package Quantity 500
Reviews of Set Screw & Manufacturing #H50130250CPX-500
Explore more
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130375CPX-500
- SET SCREW & MANUFACTURING 1/2-13 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130500CPX-500
- SET SCREW & MANUFACTURING 1/2-13 X 7/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130875CPX-500
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130375CPX-5000
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H16320250KNX-2500
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H50200500KNX-500
- SET SCREW & MANUFACTURING 5/8-18 X 1 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide H62181500HDX-500
- SET SCREW & MANUFACTURING #8-32 X 1.0 Cup Point 303 Stainless Steel Slotted Headless Set Screw XSS16321000CP-5000
- SET SCREW & MANUFACTURING 1/4-20 X 3/8 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H25200375KNX-2500
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOC SET NYLON PELLET A0510240100NP
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 5-3/4 SOCKET SET KNURLED A0510320548K
- Set Screw & Manufacturing Set Screws