Set Screw & Manufacturing
1/2-13 X 7/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide
- Zoro #: G7227550
- Mfr #: H50130437CPX-2500
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 7/16 in
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Hex Socket Set Screw
- Drive Type: Hex Socket
- Meets: ASME B18.3
$544.16
Pk of 2500, $0.22/ea
Subtotal: $544.16
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Set Screw & Manufacturing #H50130437CPX-2500 Specifications
- Zoro #: G7227550
- Mfr #: H50130437CPX-2500
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 7/16 in
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Hex Socket Set Screw
- Drive Type: Hex Socket
- Meets: ASME B18.3
- Length: 7/16
- Class: 3A
- Dia./Thread Size: 1/2"-13
- Driver Size: 0.25
- Rockwell Hardness: HRC45 to HRC53
- Number of pieces: 2500
- Country of Origin (subject to change): Taiwan, Province of China
Description
Cup Point Alloy Hex Socket Set S,PK2500, Package Quantity 2500
Reviews of Set Screw & Manufacturing #H50130437CPX-2500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SET SCREW & MANUFACTURING 1/2-13 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130750CPX-2500
- SET SCREW & MANUFACTURING 1/2-13 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130375CPX-2500
- SET SCREW & MANUFACTURING 1/2-13 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H50130625CPX-2500
- SET SCREW & MANUFACTURING 1/4-20 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H25200250KNX-1500
- SET SCREW & MANUFACTURING #6-32 X 1/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13320125CPX-25000
- SET SCREW & MANUFACTURING #6-32 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13320312CPX-25000
- SET SCREW & MANUFACTURING 5/16-18 X 2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide H31182000HDX-100
- SET SCREW & MANUFACTURING #6-32 X 1/2 Half Dog Point Stainless Steel Hex Socket Set Screw HSS13320500HD-10000
- SET SCREW & MANUFACTURING 3/4-10 X 3 1/2 Cup Point Case Hardened Square Head Set Screw Q75103500CPCH-250
- ZORO SELECT Socket Set Screw, Cup, 7/16-20x3/8, PK50 U07852.043.0037
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13x1 1/8", Alloy Steel Case Hardened, Full Thread, 50PK 681602-50
- Set Screw & Manufacturing Set Screws