Set Screw & Manufacturing

1/4-20 X 5/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Thread Size: 1/4"-20
  • Point Type: Cup
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Drive Type: Hex Socket
  • Drive Size: 0.125 in
  • Class: 3A
See all product information
$260.99
Pk of 5000, $0.05/ea
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents