Set Screw & Manufacturing

1/4-28 X 4 Cup Point Alloy Hex Socket Set Screw, Black Oxide

Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point type: Cup
  • Overall Length: 4 in
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Rockwell Hardness: HRC45 to HRC53
  • Class: 3A
See full product details
$899.34
Pk of 100, $8.99/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Set Screw & Manufacturing #H25284000CPX-100 Specifications

  • System of Measurement: Inch
  • Point type: Cup
  • Overall Length: 4 in
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Rockwell Hardness: HRC45 to HRC53
  • Class: 3A
  • Meets: ASME B18.3
  • Dia./Thread Size: 1/4"-28
  • Number of Pieces: 100
  • Length: 4
  • Driver Size: 0.125
  • Drive Type: Hex Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

Cup Point Alloy Hex Socket Set Sc,PK100, Package Quantity 100

Reviews of Set Screw & Manufacturing #H25284000CPX-100

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.