Set Screw & Manufacturing
1/4-28 X 7/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25280875CPX-10000
Zoro # G7243544
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-28
- Drive Type Hex
- Drive Size 0.125 in
- Point Type Cup
Explore More Products
- SET SCREW & MANUFACTURING 1/2-20 X 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide H50200500HDX-250
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H12400312CPX-5000
- SET SCREW & MANUFACTURING 1/4-28 X 1 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H25281250CPX-1000
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H12400312CPX-1500
- SET SCREW & MANUFACTURING 1/4-20 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H25200750CPX-1500
- SET SCREW & MANUFACTURING 5/8-18 X 3/8 Cup Point Alloy Hex Socket Set Screw, Black Oxide H62180375CPX-1000
- SET SCREW & MANUFACTURING 1/4-20 X 3/8 Cup Point Case Hardened Square Head Set Screw Q25200375CPCH-2500
- SET SCREW & MANUFACTURING #6-32 X 1 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13321250CPX-2500
- SET SCREW & MANUFACTURING 1/4-20 X 7/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H25200437KNX-2000
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 SSCIA0620300-005P
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 SOCKET SET SCREW CONE POINT A0510200032C
- Set Screw & Manufacturing Set Screws