Set Screw & Manufacturing
#6-32 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide
- Zoro #: G7244859
- Mfr #: H13320750CPX-1000
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 3/4 in
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Hex Socket Set Screw
- Dia./Thread Size: #6-32
- Class: 3A
$91.14
Pk of 1000, $0.09/ea
Subtotal: $91.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Set Screw & Manufacturing #H13320750CPX-1000 Specifications
- Zoro #: G7244859
- Mfr #: H13320750CPX-1000
- System of Measurement: Inch
- Point type: Cup
- Overall Length: 3/4 in
- Material: Alloy Steel
- Finish: Black Oxide
- Item: Hex Socket Set Screw
- Dia./Thread Size: #6-32
- Length: 3/4
- Class: 3A
- Driver Size: 0.062
- Drive Type: Hex Socket
- Meets: ASME B18.3
- Rockwell Hardness: HRC45 to HRC53
- Number of pieces: 1000
- Country of Origin (subject to change): Taiwan, Province of China
Description
Cup Point Alloy Hex Socket Set S,PK1000, Package Quantity 1000
Reviews of Set Screw & Manufacturing #H13320750CPX-1000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SET SCREW & MANUFACTURING #6-32 X 1 1/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13321250CPX-1000
- SET SCREW & MANUFACTURING #6-32 X 1 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13321000CPX-1000
- SET SCREW & MANUFACTURING #6-32 X 3/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13320093CPX-1000
- SET SCREW & MANUFACTURING #4-40 X 5/32 Cup Point Alloy Hex Socket Set Screw, Black Oxide H11400156CPX-25000
- SET SCREW & MANUFACTURING #8-32 X 1/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H16320250KNX-2500
- SET SCREW & MANUFACTURING #6-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H13320187CPX-1500
- SET SCREW & MANUFACTURING 1/2-13 X 1 1/4 Full Dog Point Alloy Hex Socket Set Screw, Black Oxide H50131250FDX-50
- SET SCREW & MANUFACTURING 9/16-12 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide H56120500CPX-100
- SET SCREW & MANUFACTURING 5/16-18 X 1 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide H31181500CPX-2500
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 5/16-18 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 2500PK 357510-2500
- ZORO SELECT Set Screw, M6 x 1mm, 8mm L, PK100 M51230.060.0008
- Set Screw & Manufacturing Set Screws