No 4-40 X 3/16 Half Dog Point Stainless Steel Hex Socket Set Screw, PK2500
Mfr # HSS11400187HD-2500
Zoro # G7231540
product price:Â $212.99
/pk 2500, $0.09/ea
Free Shipping & Returns
Key Features
Hex Drive
System of Measurement
Inch
Thread Size
#4-40
Drive Size
0.05 in
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HSS11400187HD-2500
Zoro #
G7231540
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#4-40
Overall Length
3/16 in
Drive Size
0.05 in
Details
System of Measurement
Inch
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Set Screw
Number of Pieces
2500
Meets
ASME B18.3
Point Type
1/2 Dog
Description
Half Dog Point,Stainless Steel,PK2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.