Set Screw & Mfg.

#10-24 X 3/4 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide

Set Screw & Mfg. #10-24 X 3/4 Knurled Cup Point Alloy Hex Socket Set Screw,  Black Oxide H18240750KNX-1500
Hover or click to zoom Tap to zoom
Key Features
  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Number of Pieces: 1500
  • Class: 3A
  • Rockwell Hardness: HRC45 to HRC53
See full product details
$108.54
pkg. of 1500 ($0.07/ea)

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Set Screw & Mfg. #H18240750KNX-1500 Specifications

  • System of Measurement: Inch
  • Point Type: Knurled Cup
  • Material: Alloy Steel
  • Finish: Black Oxide
  • Item: Hex Socket Set Screw
  • Number of Pieces: 1500
  • Class: 3A
  • Length: 3/4
  • Rockwell Hardness: HRC45 to HRC53
  • Dia./Thread Size: #10-24
  • Meets: ASME B18.3
  • Driver Size: 0.093
  • Drive Type: Hex Socket
  • Country of Origin (subject to change): Taiwan, Province of China

Description

#10-24 X 3/4 KNUR CUP PT ALLOY HEX SOCKET SET SCREW BLACK OXIDE PK/1500

Reviews of Set Screw & Mfg. #H18240750KNX-1500

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.