Set Screw & Manufacturing
1/4-20 X 1 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide
Mfr # H25201500HDX-500
Zoro # G7245075
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Drive Type Hex
- Drive Size 0.125 in
- Point Type 1/2 Dog
Explore More Products
- SET SCREW & MANUFACTURING #5-40 X 5/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H12400312CPX-5000
- SET SCREW & MANUFACTURING #10-24 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide H18240500CPX-5000
- SET SCREW & MANUFACTURING 3/8-16 X 1/2 Cup Point Alloy Hex Socket Set Screw, Black Oxide H37160500CPX-1000
- SET SCREW & MANUFACTURING #10-32 X 3/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H18320187KNX-1500
- SET SCREW & MANUFACTURING #5-40 X 5/16 Knurled Cup Point Alloy Hex Socket Set Screw, Black Oxide H12400312KNX-2500
- SET SCREW & MANUFACTURING #10-32 X 3/16 Cup Point Alloy Hex Socket Set Screw, Black Oxide H18320187CPX-1500
- SET SCREW & MANUFACTURING 1/2-13 X 2 1/2 Cup Point Case Hardened Square Head Set Screw Q50132500CPCH-500
- SET SCREW & MANUFACTURING 1/4-20 X 1/4 Cup Point 303 Stainless Steel Slotted Headless Set Screw XSS25200250CP-1000
- SET SCREW & MANUFACTURING 5/8-18 X 1 1/2 Half Dog Point Alloy Hex Socket Set Screw, Black Oxide H62181500HDX-50
- MIDWEST FASTENER #10-32 x 1/2" Steel Fine Thread Slotted Headless Set Screws 20PK 71558
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M3-0.5x5mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK 535393-5000
- Set Screw & Manufacturing Set Screws