Set Screw & Manufacturing

3/8-24 X 1 Half Dog Point Stainless Steel Hex Socket Set Screw

No Product Image Available
Key Features
  • System of Measurement: Inch
  • Point type: Half Dog
  • Material: 18-8 Stainless Steel
  • Finish: Stainless
  • Item: Hex Socket Set Screw
  • Driver Size: 0.187
  • Dia./Thread Size: 3/8"-24
  • Class: 3A
See full product details
$186.30
Pk of 250, $0.75/ea

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Set Screw & Manufacturing #HSS37241000HD-250 Specifications

  • System of Measurement: Inch
  • Point type: Half Dog
  • Material: 18-8 Stainless Steel
  • Finish: Stainless
  • Item: Hex Socket Set Screw
  • Driver Size: 0.187
  • Dia./Thread Size: 3/8"-24
  • Class: 3A
  • Number of pieces: 250
  • Drive Type: Hex Socket
  • Length: 1
  • Meets: ASME B18.3
  • Country of Origin (subject to change): Taiwan, Province of China

Description

3/8-24 X 1 HALF DOG PT STAINLESS STEEL HEX SOCKET SET SCREW PK/250

Reviews of Set Screw & Manufacturing #HSS37241000HD-250

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.