Skip to Main Content
customer-service Help
Set Screw & Mfg.

5/16-18 X 7/8 Cup Point Case Hard Slotted Headless Set Screw

Feedback Help us improve our product images
$1,101.00 ($0.11/unit)
  • System of Measurement: Inch
  • Point Type: Cup
  • Material: Case Hard
See full product details
This item ships free.
Total: $1,101.00

Set Screw & Mfg. #X31180875CPCH-10000 Specifications

  • System of Measurement: Inch
  • Point Type: Cup
  • Material: Case Hard
  • Item: Slotted Set Screw
  • Dia./Thread Size: 5/16"-18
  • Class: 2A
  • Length: 7/8
  • Drive Type: Slotted Set Screw
  • Meets: ASME B18.6.3
  • Number of Pieces: 10000
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

5/16-18 X 7/8 CUP POINT CASE HARD SLOTTED SET SCREW PK/10000

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Set Screw & Mfg. #X31180875CPCH-10000