Axe, Pick Head, 6 lb., 22 In.

S.E.T. TOOLS| Zoro #: G2258821| Mfr #: PAB-6-22

$69.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Axe
Features: Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip, Black Handle, Used for SWAT, FBI, ATF, and Police
Overall Length: 22"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258821 Mfr #: PAB-6-22
Item: AxeFeatures: Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip, Black Handle, Used for SWAT, FBI, ATF, and Police
Overall Length: 22"Country of Origin (subject to change): United States

Description

Axe, Overall Length 22 In., Features Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip, Black Handle, Used for SWAT, FBI, ATF, and Police

Reviews