Bolt Cutter, Fiberglass, 24 In. L, Steel

S.E.T. TOOLS| Zoro #: G1826115| Mfr #: BCB-24

$191.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Non-Conductive HandlesItem: Bolt CutterOverall Length: 24"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826115 Mfr #: BCB-24
Features: Non-Conductive HandlesItem: Bolt Cutter
Overall Length: 24"Country of Origin (subject to change): United States

Description

Bolt Cutter, Overall Length 24 In., Features Non-Conductive Handles

Reviews