DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Breacher Bar, 24 In.L, Steel

S.E.T. TOOLS| Zoro #: G2382204| Mfr #: BBB-24-NP

$164.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 7"
Item: Breacher Bar
Features: All Forged Design
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2382204 Mfr #: BBB-24-NP
Overall Width: 7"Item: Breacher Bar
Features: All Forged DesignOverall Length: 24"
Thickness: 1-1/2"Color: Flat Black
Material: steelCountry of Origin (subject to change): United States

Description

Breacher Bar, Overall Length 24 In., Flat Black, Material Steel, Overall Width 7 In., Thickness 1-1/2 In., Features All Forged Design

Reviews