KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Breacher Bar, 30 In.L, Steel

S.E.T. TOOLS| Zoro #: G0556561| Mfr #: BBB-30-NP

$205.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Color: Flat Black
Features: All Forged Design
Item: Breacher Bar
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556561 Mfr #: BBB-30-NP
Color: Flat BlackFeatures: All Forged Design
Item: Breacher BarMaterial: steel
Overall Length: 30"Overall Width: 7"
Thickness: 1-1/2"Country of Origin (subject to change): United States

Description

Breacher Bar, Overall Length 30 In., Flat Black, Material Steel, Overall Width 7 In., Thickness 1-1/2 In., Features All Forged Design

Reviews