Ram, 32 In.L, Plastic, 7-1/2 In.

S.E.T. TOOLS| Zoro #: G1905346| Mfr #: RB-32

$370.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: RamMaterial: Non-Conductive High Impact PlasticThickness: 9"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1905346 Mfr #: RB-32
Item: RamMaterial: Non-Conductive High Impact Plastic
Thickness: 9"Overall Width: 7-1/2"
Overall Length: 32"Color: Flat Black
Country of Origin (subject to change): United States

Description

Ram, Overall Length 32 In., Flat Black, Material Non-Conductive High Impact Plastic, Overall Width 7-1/2 In., Thickness 9 In.

Reviews