KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tactical Sledge, 6 lb., 14 In, Fiberglass

S.E.T. TOOLS| Zoro #: G1053866| Mfr #: SLB-6-14

$68.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 14"
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1053866 Mfr #: SLB-6-14
Overall Length: 14"Country of Origin (subject to change): United States

Description

Tactical Sledge Hammer, Overall Length 14 In.

Reviews