Tactical Sledge, 8 lb., 22 In, Fiberglass

S.E.T. TOOLS| Zoro #: G1655787| Mfr #: SLB-8-22

$55.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 22"
Item: Tactical Sledge Hammer
Country of Origin (subject to change): United States
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655787 Mfr #: SLB-8-22
Overall Length: 22"Item: Tactical Sledge Hammer
Country of Origin (subject to change): United States

Description

Tactical Sledge Hammer, Overall Length 22 In.

Reviews