PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pump, Vertical, 1 HP, 230V

SETHCO| Zoro #: G1656033| Mfr #: ZDX 1GS

$1768.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor RPM: 3450Item: PumpMax. Head: 48 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1656033 Mfr #: ZDX 1GS
Motor RPM: 3450Item: Pump
Max. Head: 48 ft.Max. Dia. Solids: 1/16"
Motor Type: Capacitor StartMax. Liquid Temp.: 180 Degrees F
Hz: 50/60For Use With: Corrosives
Cord Length: 7 ft.Features: Fume Barrier
Insulation Class: bCord Size: 18/3
Impeller Material: CPVCSwitch Type: Manual
Base to Motor Height (In.): 14-1/8Cord Type: LL61600
Thermal Protection: yesHousing Material: CPVC
Voltage: 230Outlet: 1-1/4 M
Duty: ContinuousHP: 1
Phase: 1Country of Origin (subject to change): United States

Description

Pump, Pump HP 1, Voltage - Pumps 240VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 7 ft., Max. Head - Pumps 48 ft., Pump Body Material CPVC, Impeller Material - Pumps CPVC, Base to Motor Height (In.) 14-1/8, Motor Type Capacitor Start, Cord Size 18/3, Cord Type LL61600, 50/60 Hz, Insulation Class B, Input Phase AC 1, Thermal Protection Yes, Continuous Duty

Reviews