customer-service Help
Sethco

Pump, Vertical, 1 HP, 280-230/460V

Sethco Pump,  Vertical,  1 HP,  280-230/460V ZDX 1GS
Tap to zoom
Hover or click to zoom
$1,927.05
  • HP: 1 hp
  • Impeller Material: CPVC
  • Max. Head: 48 ft
See full product details
This item ships free.

Total: $1,927.05

Sethco #ZDX 1GS Specifications

  • HP: 1 hp
  • Impeller Material: CPVC
  • Max. Head: 48 ft
  • Motor Type: 3 Phase
  • Item: Pump
  • Pump HP: 1
  • Duty: Continuous
  • Outlet: 1-1/4 M
  • Pump Body Material: CPVC
  • Features: Fume Barrier
  • Input Phase AC: 3
  • Impeller Material - Pumps: CPVC
  • Insulation Class: B
  • Motor RPM: 3450
  • For Use With: Corrosives
  • Max. Head - Pumps: 48 ft.
  • Phase: 3
  • Base to Motor Height (In.): 14-1/8
  • Voltage: 280-230/460
  • Agency Compliance: -
  • Thermal Protection: Yes
  • Max. Dia. Solids: 1/16"
  • Max. Diameter Solids: 1/16 in
  • Item - Sump Pumps: Upright Sump Pump
  • Cord Length - Pumps: 7 ft.
  • Max. Liquid Temp.: 180 Degrees F
  • Housing Material: CPVC
  • Switch Type - Pumps: No Switch Included
  • Hz: 50/60
  • RPM: 3,450 RPM
  • Shop By: Closeouts
  • Country of Origin (subject to change): United States

Description

Pump, HP 1 hp, Hz 50/60, Impeller Material CPVC, Max. Diameter Solids 1/16 in, Max. Liquid Temp. 180 Degrees F, Max. Head 48 ft, Thermal Protection Yes, RPM 3,450 RPM, Agency Compliance -

Reviews of Sethco #ZDX 1GS