KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Vertical, 1/20 HP, 230V

SETHCO| Zoro #: G0338387| Mfr #: ZDX 1/12CS

$610.49 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet: 1/2 M
Housing Material: CPVC
HP: 1/20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338387 Mfr #: ZDX 1/12CS
Outlet: 1/2 MHousing Material: CPVC
HP: 1/20GPM of Water @ 5 Ft. of Head: 10
Features: Fume BarrierMotor RPM: 3450
Motor Type: Capacitor StartFor Use With: Corrosives
Max. Liquid Temp.: 180 Degrees FPhase: 1
Base to Motor Height (In.): 10-7/8Impeller Material: CPVC
Insulation Class: bSwitch Type: Manual
Max. Head: 10 ft.Cord Type: LL61598
Voltage: 230Max. Dia. Solids: 1/16"
Hz: 50/60Cord Size: 18/3
Cord Length: 7 ft.Item: Pump
Duty: ContinuousThermal Protection: yes
Country of Origin (subject to change): United States

Description

Pump, Vertical, 1/20 HP, Motor Enclosure TEFC, Amps AC 1.85, Housing CPVC, Impeller Material CPVC, NPT Inlet (In.) 1/2 F, NPT Outlet (In.) 1/2 M, GPM of Water @ 5 Ft. of Head 10, Max. Head 10 Ft., Max. Dia. Solids 1/16 In., Max. Liquid Temp. 180 F, For Use With Corrosives

Reviews