KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Vertical, 1/4 HP, 115V

SETHCO| Zoro #: G2006907| Mfr #: ZKX 1/2CS

$1683.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Cord Type: LL61600
Features: Fume Barrier
Voltage: 115
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2006907 Mfr #: ZKX 1/2CS
Cord Type: LL61600Features: Fume Barrier
Voltage: 115Insulation Class: b
Phase: 1Cord Size: 18/3
Max. Dia. Solids: 1/16"HP: 1/4
Base to Motor Height (In.): 10-13/16Item: Pump
Outlet: 3/4 FMax. Head: 21-1/2 ft.
Impeller Material: PVDFCord Length: 7 ft.
Housing Material: PVDFGPM of Water @ 20 Ft. of Head: 12
Motor RPM: 3450Duty: Continuous
Thermal Protection: yesMax. Liquid Temp.: 240 Degrees F
Hz: 50/60For Use With: Corrosives
Switch Type: ManualMotor Type: Capacitor Start
Country of Origin (subject to change): United States

Description

Pump, Vertical, 1/4 HP, Motor Enclosure TEFC, Amps AC 3.3, Housing PVDF, Impeller Material PVDF, NPT Inlet (In.) 1 F, NPT Outlet (In.) 3/4 F, Max. Head 21.4 Ft., Max. Dia. Solids 1/16 In., Max. Liquid Temp. 240 F, For Use With Corrosives

Reviews