PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pump, Vertical, 1/4 HP, 230V

SETHCO| Zoro #: G0856572| Mfr #: ZKX 1/2CS

$1607.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP: 1/4Item: PumpMax. Head: 21-1/2 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856572 Mfr #: ZKX 1/2CS
HP: 1/4Item: Pump
Max. Head: 21-1/2 ft.Max. Dia. Solids: 1/16"
Motor Type: Capacitor StartMax. Liquid Temp.: 240 Degrees F
Hz: 50/60For Use With: Corrosives
Cord Length: 7 ft.Features: Fume Barrier
Insulation Class: bCord Size: 18/3
Impeller Material: PVDFSwitch Type: Manual
Base to Motor Height (In.): 10-13/16Cord Type: LL61600
GPM of Water @ 20 Ft. of Head: 12Thermal Protection: yes
Housing Material: PVDFVoltage: 230
Outlet: 3/4 FDuty: Continuous
Motor RPM: 3450Phase: 1
Country of Origin (subject to change): United States

Description

Pump, Pump HP 1/4, Voltage - Pumps 240VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 7 ft., Max. Head - Pumps 21 ft., Pump Body Material PVDF, Impeller Material - Pumps PVDF, GPM of Water @ 20 Ft. of Head 12, Base to Motor Height (In.) 10-13/16, Motor Type Capacitor Start, Cord Size 18/3, Cord Type LL61600, 50/60 Hz, Insulation Class B, Input Phase AC 1, Thermal Protection Yes, Continuous Duty

Reviews