SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, Vertical, 1/4HP, 230/460V

SETHCO| Zoro #: G2013907| Mfr #: ZDX 1/2CS

$998.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base to Motor Height (In.): 10-15/16Voltage: 230/460Motor RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013907 Mfr #: ZDX 1/2CS
Base to Motor Height (In.): 10-15/16Voltage: 230/460
Motor RPM: 3450GPM of Water @ 20 Ft. of Head: 8
Item: PumpMax. Head: 21 ft.
Max. Dia. Solids: 1/16"Motor Type: 3 Phase
Thermal Protection: yesHousing Material: CPVC
Max. Liquid Temp.: 180 Degrees FFor Use With: Corrosives
Features: Fume BarrierOutlet: 3/4 F
Insulation Class: bDuty: Continuous
Impeller Material: CPVCHP: 1/4
Hz: 50/60Phase: 3
Country of Origin (subject to change): United States

Description

Pump, Pump HP 1/4, Voltage - Pumps 240/460VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 7 ft., Max. Head - Pumps 21 ft., Pump Body Material CPVC, Impeller Material - Pumps CPVC, GPM of Water @ 20 Ft. of Head 8, Base to Motor Height (In.) 10-15/16, Motor Type 3 Phase, 50/60 Hz, Insulation Class B, Input Phase AC 3, Thermal Protection Yes, Continuous Duty

Reviews