Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pump, Vertical, 1/4HP, 230/460V

  • Zoro #: G0544092
  • Mfr #: ZDX 1/3ES

$920.19

  • Cord Length - Pumps: 7 ft.
  • Motor Type: 3 Phase
  • Impeller Material - Pumps: CPVC
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Sethco #ZDX 1/3ES Specifications

  • Zoro #: G0544092
  • Mfr #: ZDX 1/3ES
Cord Length - Pumps: 7 ft. Motor Type: 3 Phase
Impeller Material - Pumps: CPVC Phase: 3
Motor RPM: 3450 Agency Compliance: -
Max. Diameter Solids: 1/16" Pump Body Material: CPVC
HP: 1/4 Thermal Protection: yes
Input Phase AC: 3 Max. Head: 21 ft.
Item: Pump Housing Material: CPVC
GPM of Water @ 20 Ft. of Head: 5 Duty: Continuous
Switch Type - Pumps: No Switch Included Outlet: 1/2 M
Pump HP: 1/4 Impeller Material: CPVC
Item - Sump Pumps: Upright Sump Pump Insulation Class: b
For Use With: Corrosives Max. Head - Pumps: 21 ft.
Max. Dia. Solids: 1/16" Voltage - Pumps: 240/460VAC
Max. Liquid Temp.: 180 Degrees F Base to Motor Height (In.): 10-15/16
Voltage: 230/460 GPM of Water @ 15 Ft. of Head: 14
Hz: 50/60 Features: Fume Barrier
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pedestal sump pumps differ from submersible sump pumps and other utility pumps. Take a look at the features for Sethco Pump. Voltage: 230/460, Hp: 1/4, Phase: 3.

Reviews of Sethco #ZDX 1/3ES