customer-service Help
Sethco

Pump, Vertical, 1/6 HP, 115V

Sethco Pump,  Vertical,  1/6 HP,  115V ZDX 1/3ES
Tap to zoom
Hover or click to zoom
$1,601.92
  • HP: 1/6 hp
  • Cord Length: 7 ft
  • Impeller Material: CPVC
See full product details
This item ships free.

Total: $1,601.92

Sethco #ZDX 1/3ES Specifications

  • HP: 1/6 hp
  • Cord Length: 7 ft
  • Impeller Material: CPVC
  • Impeller Material - Pumps: CPVC
  • Max. Dia. Solids: 1/16"
  • Max. Liquid Temp.: 180 Degrees F
  • Max. Diameter Solids: 1/16 in
  • Switch Type: Manual
  • Thermal Protection: Yes
  • Input Phase AC: 1
  • Cord Length - Pumps: 7 ft.
  • Item: Pump
  • Base to Motor Height (In.): 10-15/16
  • GPM of Water @ 15 Ft. of Head: 14
  • Pump Body Material: CPVC
  • Max. Head - Pumps: 21 ft.
  • Motor Type: Capacitor Start
  • Housing Material: CPVC
  • For Use With: Corrosives
  • Switch Type - Pumps: No Switch Included
  • Voltage - Pumps: 120VAC
  • Features: Fume Barrier
  • Pump HP: 1/6
  • Hz: 50/60
  • Phase: 1
  • Max. Head: 21 ft
  • Outlet: 1/2 M
  • Voltage: 115
  • Agency Compliance: -
  • Cord Type: LL61599
  • Cord Size: 18/3
  • Duty: Continuous
  • GPM of Water @ 20 Ft. of Head: 5
  • Item - Sump Pumps: Upright Sump Pump
  • Motor RPM: 3450
  • Insulation Class: B
  • RPM: 3,450 RPM
  • Country of Origin (subject to change): United States

Description

Pump, HP 1/6 hp, Hz 50/60, Impeller Material CPVC, Max. Diameter Solids 1/16 in, Max. Liquid Temp. 180 Degrees F, Max. Head 21 ft, Thermal Protection Yes, RPM 3,450 RPM, Cord Length 7 ft, Agency Compliance -

Reviews of Sethco #ZDX 1/3ES