KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Vertical, 1/6 HP, 230V

SETHCO| Zoro #: G1953402| Mfr #: ZDX 1/3ES

$970.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Cord Type: LL61600
Features: Fume Barrier
Voltage: 230
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1953402 Mfr #: ZDX 1/3ES
Cord Type: LL61600Features: Fume Barrier
Voltage: 230Insulation Class: b
Phase: 1Cord Size: 18/3
Max. Dia. Solids: 1/16"HP: 1/6
Base to Motor Height (In.): 10-15/16Item: Pump
Outlet: 1/2 MGPM of Water @ 15 Ft. of Head: 14
Max. Head: 21 ft.Impeller Material: CPVC
Cord Length: 7 ft.Housing Material: CPVC
GPM of Water @ 20 Ft. of Head: 5Motor RPM: 3450
Duty: ContinuousThermal Protection: yes
Max. Liquid Temp.: 180 Degrees FHz: 50/60
For Use With: CorrosivesSwitch Type: Manual
Motor Type: Capacitor StartCountry of Origin (subject to change): United States

Description

Pump, Vertical, 1/6 HP, Motor Enclosure TEFC, Amps AC 1, Housing CPVC, Impeller Material CPVC, NPT Inlet (In.) 3/4 F, NPT Outlet (In.) 1/2 M, GPM of Water @ 15 Ft. of Head 14, Max. Head 21 Ft., Max. Dia. Solids 1/16 In., Max. Liquid Temp. 180 F, For Use With Corrosives

Reviews