Sethco
Pump, Vertical, 3 HP, 230/460V
- Zoro #: G0781864
- Mfr #: ZDX 3BS
Tap to zoom
Hover or click to zoom
$4,033.00
- HP: 3 hp
- Impeller Material: CPVC
- Switch Type - Pumps: No Switch Included
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $4,033.00
Sethco #ZDX 3BS Specifications
- Zoro #: G0781864
- Mfr #: ZDX 3BS
- HP: 3 hp
- Impeller Material: CPVC
- Switch Type - Pumps: No Switch Included
- Base to Motor Height (In.): 14-15/16
- Hz: 50/60
- Duty: Continuous
- Agency Compliance: -
- Motor RPM: 3450
- Max. Head: 82 ft
- Thermal Protection: Yes
- Housing Material: CPVC
- Input Phase AC: 3
- Item: Pump
- Phase: 3
- Max. Dia. Solids: 1/16"
- Item - Sump Pumps: Upright Sump Pump
- Max. Liquid Temp.: 180 Degrees F
- Max. Diameter Solids: 1/16 in
- Voltage - Pumps: 240/460VAC
- Outlet: 1-1/2 M
- Insulation Class: B
- For Use With: Corrosives
- Pump Body Material: CPVC
- Cord Length - Pumps: 7 ft.
- Pump HP: 3
- Features: Fume Barrier
- Voltage: 230/460
- Motor Type: 3 Phase
- Impeller Material - Pumps: CPVC
- Max. Head - Pumps: 82 ft.
- RPM: 3,450 RPM
- Country of Origin (subject to change): United States
Description
Pump, HP 3 hp, Hz 50/60, Impeller Material CPVC, Max. Diameter Solids 1/16 in, Max. Liquid Temp. 180 Degrees F, Max. Head 82 ft, Thermal Protection Yes, RPM 3,450 RPM, Agency Compliance -