Pump, Vertical, 3/4 HP, 115V

SETHCO |Zoro #: G0865164|Mfr #: ZDX 3/4CS

$1,640.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865164 Mfr #: ZDX 3/4CS
Hz: 50/60Features: Fume Barrier
Thermal Protection: YesAgency Compliance: -
Motor RPM: 3450Item: Pump
Insulation Class: BMax. Dia. Solids: 1/16"
Duty: ContinuousCord Size: 18/3
Switch Type: ManualHP: 3/4
Base to Motor Height (In.): 13-7/8Motor Type: Capacitor Start
Cord Type: LL61600Voltage: 115
Phase: 1Impeller Material: CPVC
Housing Material: CPVCCord Length: 7 ft.
Max. Head: 36 ft.Max. Liquid Temp.: 180 Degrees F
Outlet: 1 MCountry of Origin (subject to change): Unknown

Product Description

Pump, Vertical, 3/4 HP, Motor Enclosure TEFC, Amps AC 9.5, Housing CPVC, Impeller Material CPVC, NPT Inlet (In.) 1 1/4 F, NPT Outlet (In.) 1 M, Max. Head 36 Ft., Max. Dia. Solids 1/16 In., Max. Liquid Temp. 180 F, For Use With Corrosives

Product Reviews