KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pump, Vertical, 3/4 HP, 230V

SETHCO| Zoro #: G1188582| Mfr #: ZDX 3/4CS

$1425.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Outlet: 1 M
Housing Material: CPVC
HP: 3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1188582 Mfr #: ZDX 3/4CS
Outlet: 1 MHousing Material: CPVC
HP: 3/4Features: Fume Barrier
Motor RPM: 3450Motor Type: Capacitor Start
For Use With: CorrosivesMax. Liquid Temp.: 180 Degrees F
Phase: 1Base to Motor Height (In.): 13-7/8
Impeller Material: CPVCInsulation Class: b
Switch Type: ManualMax. Head: 36 ft.
Cord Type: LL61600Voltage: 230
Max. Dia. Solids: 1/16"Hz: 50/60
Cord Size: 18/3Cord Length: 7 ft.
Item: PumpDuty: Continuous
Thermal Protection: yesCountry of Origin (subject to change): United States

Description

Pump, Vertical, 3/4 HP, Motor Enclosure TEFC, Amps AC 9.5, Housing CPVC, Impeller Material CPVC, NPT Inlet (In.) 1 1/4 F, NPT Outlet (In.) 1 M, Max. Head 36 Ft., Max. Dia. Solids 1/16 In., Max. Liquid Temp. 180 F, For Use With Corrosives

Reviews