SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pump, Vertical, 3/4HP, 230/460V

SETHCO| Zoro #: G0587876| Mfr #: ZDX 3/4CS

$1425.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base to Motor Height (In.): 13-7/8Voltage: 230/460Motor RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0587876 Mfr #: ZDX 3/4CS
Base to Motor Height (In.): 13-7/8Voltage: 230/460
Motor RPM: 3450Item: Pump
Max. Head: 36 ft.Max. Dia. Solids: 1/16"
Motor Type: 3 PhaseThermal Protection: yes
Housing Material: CPVCMax. Liquid Temp.: 180 Degrees F
For Use With: CorrosivesFeatures: Fume Barrier
Outlet: 1 MInsulation Class: b
Duty: ContinuousImpeller Material: CPVC
HP: 3/4Hz: 50/60
Phase: 3Country of Origin (subject to change): United States

Description

Pump, Pump HP 3/4, Voltage - Pumps 240/460VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 7 ft., Max. Head - Pumps 36 ft., Pump Body Material CPVC, Impeller Material - Pumps CPVC, Base to Motor Height (In.) 13-7/8, Motor Type 3 Phase, 50/60 Hz, Insulation Class B, Input Phase AC 3, Thermal Protection Yes, Continuous Duty

Reviews