Pump, Vertical, 7 1/2 HP, 230/460V

SETHCO| Zoro #: G0333313| Mfr #: ZDX 7.5AS

$7044.31 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Base to Motor Height (In.): 15-7/16Voltage: 230/460Motor RPM: 3450
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333313 Mfr #: ZDX 7.5AS
Base to Motor Height (In.): 15-7/16Voltage: 230/460
Motor RPM: 3450Item: Pump
Max. Head: 125 ft.Max. Dia. Solids: 1/16"
Motor Type: 3 PhaseThermal Protection: yes
Housing Material: CPVCMax. Liquid Temp.: 180 Degrees F
For Use With: CorrosivesFeatures: Fume Barrier
Outlet: 1-1/2 MInsulation Class: b
Duty: ContinuousImpeller Material: CPVC
HP: 7-1/2Hz: 50/60
Phase: 3Country of Origin (subject to change): United States

Description

Pump, Pump HP 7-1/2, Voltage - Pumps 240/460VAC, Switch Type - Pumps No Switch Included, Cord Length - Pumps 7 ft., Max. Head - Pumps 125 ft., Pump Body Material CPVC, Impeller Material - Pumps CPVC, Base to Motor Height (In.) 15-7/16, Motor Type 3 Phase, 50/60 Hz, Insulation Class B, Input Phase AC 3, Thermal Protection Yes, Continuous Duty

Reviews