customer-service Help
Seventh Generation

Baby Wipes, 7" x 7" Sheet Size, PK4

Seventh Generation Baby Wipes, 7" x 7" Sheet Size, PK4 34219
Tap to zoom
Hover or click to zoom
$21.60
pkg. of 4 ($5.40/ea)
  • Item: Baby Wipes
  • Hygiene Properties: Hypoallergenic
  • Wipes per Container: 64
See full product details
Orders over $75 ship free.

Total: $21.60

Seventh Generation #34219 Specifications

  • Item: Baby Wipes
  • Sheet Size: 7 in x 7 in
  • Hygiene Properties: Hypoallergenic
  • Wipes per Container: 64
  • Packaging Type: Soft Pack
  • Refill Type: No Refill
  • Formula: Aloe
  • Hygiene Form: Wipes
  • Fragrance: Unscented
  • Color: White
  • Requires Dispenser: No
  • Material: Fiber Cloth
  • Country of Origin (subject to change): United States

Description

Baby Wipes, Requires Dispenser No, Refill Type No Refill, Packaging Type Soft Pack, Hygiene Form Wipes, Sheet Size 7 in x 7 in, Hygiene Properties Hypoallergenic, Wipes per Container 256, Fragrance Unscented, Formula Aloe, Color White, Material Fiber Cloth, Baby Wipes, Package Quantity 4

Reviews of Seventh Generation #34219