Seymour

20 Oz Precaution Blue Stripe Inverted Marking Paint, Water-Based

Seymour 20 Oz Precaution Blue Stripe Inverted Marking Paint,  Water-Based 20-653
Hover or click to zoom Tap to zoom
  • Item: Inverted Marking Paint
  • Paint Color Family: Blues
  • Color: Blue
  • Application Method: Spray
  • Country of Origin (subject to change): United States
See full product details
$7.89

Must order in multiples of 2


Subtotal: $15.78

Seymour #20-653 Specifications

  • Item: Inverted Marking Paint
  • Paint Color Family: Blues
  • Color: Blue
  • Application Method: Spray
  • Country of Origin (subject to change): United States

Description

A fast drying marking paint designed to be sprayed in an inverted position. Produces vivid marks, does not clog, and is safe for grass. Meets APWA color standards and is VOC compliant. May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand.

Restrictions and Compliance

  • Hazardous material
  • This item has been restricted from sale in the following states: AL, HI

Reviews of Seymour #20-653

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.