Seymour Midwest
Cherry Red, Gloss, 16 oz
Mfr # 10-4
Zoro # G200433803
Sold in multiples of 6 for $40.50
$40.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paint and Primer Sub Category General Purpose Spray Paint
- Paint Color Family Reds
- Color Cherry Red
- Paint and Primer Finish Gloss
- Net Weight 16 oz
Explore More Products
- SEYMOUR MIDWEST White, Flat, 20 oz 620-1412
- SEYMOUR MIDWEST MRO Equip. Yellow 20oz 620-1443
- SEYMOUR MIDWEST Cold Galvanize 16oz 16-1445
- SEYMOUR MIDWEST Black, Gloss, 16 oz 10-3
- SEYMOUR MIDWEST White, Gloss, 16 oz 98-2
- SEYMOUR MIDWEST Hi Tech Enamel Flat Black 6/cs 16-133
- SEYMOUR MIDWEST Shiny Galvanize 16oz 16-841
- SEYMOUR MIDWEST Clear, Gloss, 16 oz 98-11
- SEYMOUR MIDWEST MRO Dark Green 20oz 620-1449
- RUST-OLEUM General Purpose Spray Paint, Gloss, 12oz 334032
- RUST-OLEUM Spray Paint, Machine Green, Gloss, 12 oz 202211
- Seymour Midwest Spray Paint