Seymour
InvertedTip Mrking HiViz Ye 20oz
- Zoro #: G900433950
- Mfr #: 20-676
Hover or click to zoom Tap to zoom
Key Features
- Item: Inverted Marking Paint
- Paint Color Family: Yellows
- Color: High Visibility Yellow
- Paint and Primer Sub Category: Inverted Marking Paint
- Application Method: Spray
$4.66
Pk of 12
Must order in multiples of 12
Subtotal: $55.92
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Seymour #20-676 Specifications
- Zoro #: G900433950
- Mfr #: 20-676
- Item: Inverted Marking Paint
- Paint Color Family: Yellows
- Color: High Visibility Yellow
- Paint and Primer Sub Category: Inverted Marking Paint
- Application Method: Spray
- Country of Origin (subject to change): United States
Restrictions and Compliance
- Hazardous material
- This item has been restricted from sale in the following states: CA
Reviews of Seymour #20-676
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SEYMOUR 20 Oz Fluorescent Red-Orange Stripe Inverted Marking Paint Water-Based 20-658
- SEYMOUR InvertedTip Mrking Clear 20oz 20-650
- SEYMOUR InvertedTipAirTechPinkFlour20oz 20-379
- SEYMOUR InvertedTipSolvBaseSafetyRed20oz 20-971
- SEYMOUR 20 Oz Red Stripe Traffic Marker 20-647
- SEYMOUR 20 Oz White Stripe Inverted Marking Paint, Water-Based 20-652
- KESON Inverted Marking Paint, 16 oz., White, Water -Based SP16W
- RAE Traffic Zone Marking Paint, 1 gal., Yellow, Latex Acrylic -Based 4902-01
- KRYLON Quik-Mark Water-Based Inverted Marking Paint, Fluorescent Orange A03700004
- INDUSTRIAL CHOICE Rust-Oleum APWA White 17 oz 205237
- SEYMOUR OF SYCAMORE Inverted Marking Paint, 16 oz., High Visibility Yellow, Water -Based 20-376
- Seymour Striping & Marking Paint