Seymour Midwest
5-tine Rake with 48"L Fiberglass Handle
Mfr # 49286
Zoro # G5154171
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 48"
- Handle Type Vinyl Grip
- Tine Material Steel
- Number of Tines 5
Explore More Products
- SEYMOUR MIDWEST 4-tine Spading Fork with 31"L Hardwood Handle 49076
- SEYMOUR MIDWEST 14-tine Shrub Rake with 42"L Wood Handle 40881GRA
- SEYMOUR MIDWEST Standard Lute, 36", 82" Handle, Goliath 50136
- SEYMOUR MIDWEST 10-tine Bedding Fork with 48"L Hardwood Handle 49070
- SEYMOUR MIDWEST 14-tine Bow Rake with 54"L Hardwood Handle 42355
- SEYMOUR MIDWEST Shrub Rake, 14 Tine, 8" Head, 50" Handle 60718
- SEYMOUR MIDWEST Chisel Tooth Rake, 60", 66" Blue Handle 20060
- SEYMOUR MIDWEST GT 8 Shrub Rake 40880TRU
- SEYMOUR MIDWEST GT Poly Bedding Rake 44111TRU
- UNION TOOLS Leaf Rake, Polypropylene Tine, 30Tine, Hardwood Handle, 48 in L Handle 64169
- TRUE TEMPER Replacement Handle, Leaf Rake, 48 in. L 2026800
- Seymour Midwest Rakes