Seymour Midwest
Aluminum Scoop, 11"x131/2"
Mfr # 49060
Zoro # G5153760
$48.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Aluminum
- Handle Length 48"
- Handle Material Hard Wood
Explore More Products
- SEYMOUR MIDWEST Coal Scoop, 13.5x14.5" Head, 29" Handle 49248
- SEYMOUR MIDWEST General Purpose Steel Scoop, 26" Handle 49013GRA
- SEYMOUR MIDWEST Forged Garden Spade, Fiberglass Handle 49774
- SEYMOUR MIDWEST Round pt. Shovel, 16 ga., 26" Wood Handle 49131
- SEYMOUR MIDWEST Mud/Sifting Square Shovel, 48 In. Handle 49502GR
- SEYMOUR MIDWEST Seymour 48in. Fiberglass Long Handle Structron Square Point Shovel S701 S701
- SEYMOUR MIDWEST Seymour 15.25in. X 19in. NO.12 Aluminum Grain Scoop With Hardwood Handle SV-SDA12 SV-SDA12
- SEYMOUR MIDWEST Roll Step Garden Spade, 14 ga., D Grip 49734
- SEYMOUR MIDWEST 43in. Fiberglass Handle DuraLite Round Point Shovel SE309748
- CS UNITEC Non Sparking Shovel, Square, 230 x 270mm, Aluminum Bronze EX1005-270A
- AMES Razorback LHRP Shovel 2593600
- Seymour Midwest Lawn & Garden Tools